Soft solder Lead-free in accordance with DIN EN ISO 9453
Solder rod lead-free
SLDRROD-UNLEADED-SN90ZN7CU3
Register now and access more than 125,000 products
Always use soft solder in conjunction with lead-free tinning paste
Datasheets(X)
Possible areas of application:
- Radiator construction
- Bodywork construction
![]() | |
Material designation | S-Sn90Zn7Cu3 |
Min. melting temperature | 200 °C |
Max. melting temperature | 280 °C |
Form | Flat |
Sn composition of the brazing solder (weight-%) | 90 % |
Unleaded | Yes |
Min. processing temperature | 220 °C |
Max. processing temperature | 300 °C |
Cu composition of the brazing solder (weight-%) | 3 % |
ISO | 9453 |
Weight of content | 1 kg |