Welcome to Würth Hungary For trade customers only

Soft-face hammer Halder SIMPLEX soft-face hammer Series 3002

Simplex soft-face hammer series 3002 Halder
SFTFCEHAM-HALDER-3002.030-SIMPLEX-D30

Art.-no. 1971008320

EAN 4030618300045

Individual price display after login
Soft-face hammer Halder SIMPLEX soft-face hammer Series 3002

Art.-no. 1971008320

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Halder SIMPLEX soft-face hammer series 3002 with cast steel housing and wooden handle, rubber composition

The series 3002 SIMPLEX soft-face hammer is equipped with a rubber composition hammer insert on both sides. This medium-hard rubber insert (series 3202) is an absolute best seller. It is very low-wear, damping and odour-neutral and has a much longer service life than a conventional rubber hammer.


The housing made of malleable iron has an integrated protective shaft sheath that ensures high breakage resistance.


The high-quality, vibration-damping, ergonomically shaped wooden handle is double-painted in the grip area and therefore dirt-resistant.


In accordance with the clever SIMPLEX principle, all components can be replaced and retrofitted.


This version is available from sizes D30 mm to D80 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Gardening/landscaping, paving work, setting kerbstones, setting masonry/stairs, fencing, scaffolding, tents, prefabricated house construction, carpentry, maintenance/repair work

Hammer head insert diameter (Ø)

30 mm

Material of long handle

Wood

Length of handle

260 mm

Length

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information