Snap-on coupling for Dynamic NT
Snap-on coupling Dynamic
SNAPONCUPL-(F.UFLRGUID-DYNAMIC)-10L/10R
Register now and access more than 125,000 products
Height adjustment +2.5 mm without tools
Easy to install
The drawer slides on a guide
Datasheets(X)
Mounting of the drawers with ASSY screws with a diameter of 3.5 mm
Material | Plastic |
Surface | Plain |