Welcome to Würth Hungary For trade customers only

Slotted set screw with truncated cone DIN 551, steel 14H, zinc-plated blue passivated (A2K)

DIN 551 steel 14H zinc plated
SCR-FLPT-DIN551-14H-SL-(A2K)-M4X8

Art.-no. 0253310408

EAN 4046778769684

Individual price display after login
Slotted set screw with truncated cone DIN 551, steel 14H, zinc-plated blue passivated (A2K)

Art.-no. 0253310408

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

8 mm

Standards

DIN 551

Material

Steel

Hardness category

14H

Surface

Zinc plated

Internal drive

Slot

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information