Slotted raised countersunk head screw DIN 964, steel 4.8, plain
DIN 964 plain steel 4.8
SCR-RSDCS-DIN964-4.8-M4X12
Art.-no. 004430412
EAN 4024835928151
Register now and access more than 125,000 products
DIN 964 has been withdrawn and replaced by ISO 2010. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 12 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.2 mm |
Standards | DIN 964 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Raised countersunk head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
