Slotted impact bit 7/16 inch
Slotted impact bit 7/16 inch
IMPBIT-SL-7/16IN-1,4X9MM

Register now and access more than 125,000 products
Datasheets(X)
Tip type | Slot |
Width of cutting edge | 9 mm |
Thickness of cutting edge | 1.4 mm |
Drive | 7/16 inch |
Drive type | Outer hexagon |
Length | 50 mm |