Welcome to Würth Hungary For trade customers only

Slotted flat-head screws with small head DIN 920, steel 5.8, plain

DIN 920 plain steel 5.8
SCR-PANHD-DIN920-5.8-SL-M3X12

Art.-no. 025913 12

EAN 4052712272967

Individual price display after login
Slotted flat-head screws with small head DIN 920, steel 5.8, plain

Art.-no. 025913 12

Individual price display after login
Quantity
PU
x 1000 pcs
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
Thread type x nominal diameter (d1)

M3

Length (l1)

12 mm

Head diameter (dk)

4 mm

Head height (k1)

1.8 mm

Standards

DIN 920

Material

Steel

Property class

5.8

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information