Slotted flat-head screws with shoulder DIN 923, steel 5.8, plain
DIN 923 plain steel 5.8
SCR-PANHD-DIN923-B-5.8-SL-M8X6
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 6 mm |
Thread length (metric thread) (l2) | 11 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 3.8 mm |
Standards | DIN 923 |
Material | Steel |
Property class | 5.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat head |
Head details | 0 - not applicable |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Standard metric thread |
Thread design | 0 - not applicable |
Shank diameter | 10 mm |
Design | 0 - not applicable |
Product class | A |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |