Welcome to Würth Hungary For trade customers only

Sliding block, steel

Slot nut with spring ball steel
SLNUT-ST-(ZN)-M8-17X9,6MM

Art.-no. 4952600286
EAN 4056807473789

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sliding block with guide ridge
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile type

I

Suitable for flute width

8 mm

Thread type x nominal diameter (M)

M8

Length (l1)

22 mm

Width (b1)

17 mm

Height (h1)

9.6 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Product weight (per item)

16.600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information