Welcome to Würth Hungary For trade customers only

Single-pole battery test device

Single-pole battery tester
BATTERY TERMINAL TESTER

Art.-no. 0691207100

EAN 4045989043194

Individual price display after login
Single-pole battery test device

Art.-no. 0691207100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Precision instrument with moving-coil meter

  • Readings over a wide range, with separate readings for 6 and 12-Volt batteries

  • Oil-proof, acid-proof and solvent-proof anatomical plastic handle

  • Functional shape for reaching batteries with ease even when situated in difficult-to-reach places in the engine compartment without having to remove them
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

6 V/DC

Nominal voltage 2

12 V/DC

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information