Welcome to Würth Hungary For trade customers only

Shoulder bag for tools

TLBAG-PSS-BLACK-300X120X320

Art.-no. 071593 694

EAN 4046777945621

Individual price display after login
Shoulder bag for tools

Art.-no. 071593 694

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool bag with shoulder strap.

Features


  • It has two removable panels with plastic inserts to hold and secure tools by pressing flexible rubber strips: one double-sided and one one-sided, which is secured inside with hook-and-loop tape.

  • It has two side balls with the capacity to hold the two plastic boxes supplied for storing small parts (drill bits, wall plugs, hardware etc.).

  • Carrying options: handbag-style handle and shoulder strap.

  • Heavy-duty plastic and aluminium alloy belt retaining hooks.

  • Rear transparent pocket for ID card.

  • Waterproof plastic fabric in the base of the bag.


Advantages


  • Removable tool panels, tidy storage system.

  • Bag with large storage capacity.

  • Various carrying options: handle and hanging strap.

  • Waterproof base to prevent accidental water penetration.


Benefits


  • Manoeuvrable.

  • Tools and materials ordered and accessible.

  • Comfortable, lightweight bag with storage capacity.

  • Ideal for personnel conducting site maintenance and servicing.

  • Water-resistant fabric in the base protects the bag and inner material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x height (external dimension)

300 x 120 x 320 mm

Material

PES - Polyester

Colour

Black

Product weight (per item)

1.300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information