Shortening clutch with securing mechanism, QC 8 For lifting chains
Shortening clutch steel GK8 with securing mech
SHRTNGCLUT-W.LOK-CHN-GK8-(1,1T)-D6
Art.-no. 516278906
EAN 4058794805260
Register now and access more than 125,000 products
- Quality class 8
- Painted red
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 1120 kg |
Chain diameter | 6 mm |
Adapter diameter (b2) | 8 mm |
Internal diameter (d1) | 8 mm |
Mouth width (b3) | 8 mm |
Bolt length | 17.5 mm |
Bolt diameter | 7.5 mm |
Depth of jaw | 19 mm |
Length 2 | 45 mm |
Height | 10 mm |
Product weight (per item) | 202.000 g |
