Welcome to Würth Hungary For trade customers only

Shoe accessories Uvex 1 Business 9515 climate comfort insoles

Insole Uvex1 Business 9515
INLAY-UVEX-1-BUSINESS-11-95158-SZ42

Art.-no. 1931069910

EAN 4031101795027

Individual price display after login
Shoe accessories Uvex 1 Business 9515 climate comfort insoles

Art.-no. 1931069910

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • All-over cushioning for feet

  • Highly breathable and moisture-absorbent materials

  • Damping zones that support the natural movement pattern

  • Skin-friendly, pleasant surface structure

  • Anti-static equipment

  • Supports the arch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Foot width

11 (standard width safety shoes)

Material

Polyurethane/polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information