Shield clamps without feet
Shield clamp without mounting foot
SHLDCLMP-F.SCRMNT-WO.MNTFT-(3-6MM)
Art.-no. 0592996010
EAN 4065746746502
Register now and access more than 125,000 products
- Suitable for cables from 1.5 to 20 mm in diameter
- Optimal cable shield contact
- Easy to install without additional tools
- Constant pressure is applied to the cable shield, eliminating the need for time-consuming tests and checks
- Not sensitive to vibrations and maintenance-free
- The optimised shape and dimensions make it easy to handle a large number of cables
- The shield clamp can be fastened using a screw or rivet
Datasheets(X)
![]() | |
Min./max. grip range | 3-6 mm |
Width | 11 mm |
Height | 16.2 mm |
Length | 8 mm |
Diameter of hole | 3.2 mm |
