Shelf support
Shelf support with lug small
SHLFSPRT-INST-LUG-ST-(NI)-PLUGD5/5,4X21
Art.-no. 0683317
EAN 4011231566957
Register now and access more than 125,000 products
Can be stored in ORSY system
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Length (L) | 21 mm |
