Shelf support
Shelf support, die-cast zinc, angle
SHLFSPRT-INSERT-ZD-(NI)-PLUGD5
Art.-no. 0683302
EAN 4011231566551
Register now and access more than 125,000 products
- For drill holes with a diameter of 5 mm
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Width | 9 mm |
Height | 9.5 mm |
Length of pin | 7.8 mm |
