Welcome to Würth Hungary For trade customers only

Sheet metal beaver tail tile

Single-lap sheet metal tile
METSHTTLE-CROWN-A2-360X180MM

Art.-no. 0865800100

EAN 4049557926759

Individual price display after login
Sheet metal beaver tail tile

Art.-no. 0865800100

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For easy and secure mounting of the single lap roof hook

A2 stainless steel

Notice

Each sheet metal tile must be screwed onto the roof batten using two ASSY 3.0 pan head wood screws, 4.0 x 25, A2 stainless steel. The gap between the metal tile and the tiles located above it must be sealed using VKP Basic sealing tape.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

360 mm

Width

180 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information