Welcome to Würth Hungary For trade customers only

Set of 5 levers for mouldings

Assembly wedge set, 5 pcs
ASMBYWDGE-SET-PLA-F.PAD

Art.-no. 071458 310

EAN 4045989387397

Individual price display after login
Set of 5 levers for mouldings

Art.-no. 071458 310

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for removing plastic panels and trims for car interiors and exteriors



Made from high-strength nylon, prevents damage to the surface, both plastic and painted



Different shapes and angles enable all types of plastic components to be removed safely



A valuable alternative to metal tools, which can damage bodywork, resulting in high repair costs



Set consisting of the following levers:


  • Lever 1: length 155 mm, width 60 mm, thickness 5 mm

  • Lever 2: length 175 mm, width 60.5 mm, thickness 5 mm

  • Lever 3: length 175 mm, width 20.5 mm, thickness 5.5 mm

  • Lever 4: length 205 mm, width 19.3 mm, thickness 7 mm

  • Lever 5: length 195 mm, width 30 mm, thickness 6 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information