Serrated washer, countersunk, shape V
DIN 6797 steel zinc plated shape V
WSH-SER-DIN6797-V-(A2K)-D8,4
Art.-no. 04230 8
EAN 4024835538152
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15.3 mm |
Thickness | 0.4 mm |
Material | Steel |
Surface | Zinc plated |
Form | V |
Design | Concealed |
DIN | 6797 |
