Welcome to Würth Hungary For trade customers only

Separating guard cover clip for angle grinders

Separating guard cover clip f. angle grinder
SEPGUACOVCLIP-F.ANGLGRIND

Art.-no. 5801402019

EAN 4061975386458

Individual price display after login
Separating guard cover clip for angle grinders

Art.-no. 5801402019

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For working with bonded cutting discs
  • Simple installation

  • Can be pushed easily onto the existing protective cover of the angle grinder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for disc diameter

125 mm

Diameter

150 mm

Height

35 mm

Material

Plastic

Suitable machines

Würth AWS 18

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information