Welcome to Würth Hungary For trade customers only

Self-tapping thread insert assortment 220 pieces in system case 4.4.1.

Self-cutting thread insert Sysko
THRINRT-SLFCUT-(TFP)-SYSKO-220PCS

Art.-no. 5964066002

EAN 4062856419661

Individual price display after login
Self-tapping thread insert assortment 220 pieces in system case 4.4.1.

Art.-no. 5964066002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With self-tapping thread inserts with cutting edges in dimensions M3 to M16
  • For creating heavy-duty threaded connections in low-strength materials e.g. cast iron, aluminium alloys, plastics, hardwood etc.

  • Front thread turns are angled for easier cutting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pre-drill according to the specifications and then screw in the thread insert.

Suitable for screw thread

M3, M4, M5, M6, M8, M10, M12, M14, M16

Number of pieces in assortment/set

220 PCS

Thread type

Metric thread

Material

Steel

Surface

Zinc plated thick-layer passivation

Self-tapping thread insert assortment 220 pieces in system case 4.4.1. including:
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
50 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M3

Description:
M3
Saves time during thread repair and thread reinforcement
Quantity: 50 x
50 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M4

Description:
M4
Saves time during thread repair and thread reinforcement
Quantity: 50 x
40 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M5

Description:
M5
Saves time during thread repair and thread reinforcement
Quantity: 40 x
20 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M6

Description:
M6
Saves time during thread repair and thread reinforcement
Quantity: 20 x
30 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-A-M6

Description:
M6
Saves time during thread repair and thread reinforcement
Quantity: 30 x
12 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M8

Description:
M8
Saves time during thread repair and thread reinforcement
Quantity: 12 x
8 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M10

Description:
M10
Saves time during thread repair and thread reinforcement
Quantity: 8 x
5 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M12

Description:
M12
Saves time during thread repair and thread reinforcement
Quantity: 5 x
Self-tapping thread insert with cutting slot
3 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M14

Description:
M14
Saves time during thread repair and thread reinforcement
Quantity: 3 x
2 x
Self-tapping thread insert with cutting slot

THRINRT-SLFCUT-(DSP)-M16

Description:
M16
Saves time during thread repair and thread reinforcement
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information