Self-tapping screw For sandwich panels
Self-tapping screw for sandwich panels
SCR-HEX-FLG-5,5X98
Register now and access more than 125,000 products
ISO 4759-1
Zinc-plated steel
Hexagon head SW8
16 mm ring in steel/EPDM
Already incorporated on the screw. EPDM is much more stable against ultraviolet rays, which considerably increases the service life of the washers and the tightness of the fixing.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 98 mm |
Head type | Hexagon head |
Drive type | Hexagon |
External drive (s1) | WS8 |
Material | Steel |
Surface | Zinc plated |