Welcome to Würth Hungary For trade customers only

Seat protector

Seat protector, others
PROTSHTUPHLSTY-82X130CM-500PCS

Art.-no. 0899500078

EAN 4053479474984

Individual price display after login
Seat protector

Art.-no. 0899500078

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

1300 x 820 mm

Number of tear-offs

500 PCS

Material

PE - Polyethylene

Roll width

7.8 km

Colour

White

Thickness

10 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information