Welcome to Würth Hungary For trade customers only

Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

DIN 470 steel zinc plated yellow
DISC-SEAL-DIN470-(A2C)-D80

Art.-no. 047100080

EAN 4046778673936

Individual price display after login
Sealing washer DIN 470, yellow zinc plated (A2C)/(A3C)

Art.-no. 047100080

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

80 mm

Height (h1)

10.41 mm

Thickness (s1)

3 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Radius (r)

112 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information