Sealing plug W.TEC® COVER CAP WP 300 F polyethylene, natural
Sealing plug WP 300 F W.TEC series
SEALPLG-WP300-F-PE-NATURAL-25,3
Art.-no. 0597300253
EAN 4050642712553
Register now and access more than 125,000 products
Can be used as
- Cap (outside)
- Plug (inside)
Datasheets(X)
![]() | |
Nominal diameter (d3) | 25.300 mm |
Internal diameter (d1) | 22.8 mm |
Outer diameter (d2) | 28.3 mm |
Insertion depth (h1) | 8.9 mm |
Material | LDPE - Low density polyethylene |
Colour | Natural |
