Welcome to Würth Hungary For trade customers only

Sealant Seal Flex

Sealant Dichtflex
SEAL-FLEX-SEALFLEX-CLEAR-310ML

Art.-no. 08923221

EAN 4065746585293

Individual price display after login
Sealant Seal Flex

Art.-no. 08923221

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sealant for sealing in sloped and flat roof areas
  • Excellent adhesion to bitumen strips

  • Can also be used on damp base materials - the weather has little effect on the application

  • Versatile: suitable for emergency repairs and almost all joints in the roof area

  • Tested suitability for polycarbonate glass and UV resistance - confirmed by the Fraunhofer Institute in Bremen, Germany

  • Recoatable

  • Silicone-free

  • High level of resistance to ageing and weathering
Notice
  • Adhesion may be reduced when the product is used in standing water

  • Not suitable for sealing glass

  • Not for use in contact with pre-compressed sealing tapes

  • Seal Flex sealant is not suitable for adhesive bonding or filling cavities

  • Due to the large number of varnish and glazing formulations available, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium

  • The transparent colour variant is slightly milky. This may turn whitish when exposed to moisture. The colour becomes transparent again after drying.

  • Odourless once fully dry

  • The flash-off time of the solvent may be longer on larger bonded joints and at low temperatures

  • Sufficient air exchange should be ensured during the curing phase

  • The curing time is extended due to a higher coating thickness
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing in sloped and flat roof areas. Seal Flex is suitable for expansion joints and connection joints. No primer is required for adhesion to materials such as wood, concrete, metal, glass and many plastics.

Instructions
  • The base material must be load-bearing, clean, dry and free from grease, rust and water

  • Contact points must be clean and firm before use

  • Store the cartridge at room temperature before processing

  • Material loses 25 % volume during curing. Therefore, observe a minimum reveal width of 10 mm and leave sufficient material to prevent hollows or material tearing when smoothing.

  • In accordance with DIN 18540, the joints must be backfilled with polyethylene cords

  • Porous surfaces should be dry; smooth surfaces can be wet

  • When the joints are exposed to water for longer periods of time they can turn yellow. The material quality is not affected by this, however.

  • The edges of the joint can be masked off, but the adhesive tape must be removed immediately after grouting or smoothing

  • Further information in the technical data sheet

Chemical basis

Synthetic rubber

Density

0.94 g/cm³

Smell/fragrance

Characteristic

Colour

Transparent

Container

Cartridge

Contents

310 ml

Continuous motion absorption

25 %

Shore A hardness

25

Resistance against

Aging, Weather

Min./max. skin-formation time

3-8 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Fungicidal properties

No

Min./max. full curing speed

1-3 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity

Min. temperature resistance

-25 °C

Max. temperature resistance

100 °C

Min. processing temperature

5 °C

Max. processing temperature

40 °C

Silicone-free

Yes

Shelf life from production

24 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs
Manual caulking gun for cartridges Basic

MANCLKGGUN-CART-MET-310ML

Simple design, semi-open, made of sheet steel with riveted struts
x 1 pcs
Pouch ejector gun, pneumatic, other

CARTPIST-POUCH-PN-DRUCKFIX-600ML

x 1 pcs
Caulking gun up to 300 ml 14:1

MANCLKGGUN-SAUS-PRESSFIX-300ML

Robust sausage pack applicator gun can be converted for cartridges of different sizes and thicknesses
x 1 pcs
Kombifix pneumatic cartridge gun for 310 ml cartridges

CARTGUN-PN-COMBIFIX

Combined application possible (standard sealant and sprayable seam sealant)
x 1 pcs
Cartridge gun Airquick

CARTGUN-PN-AIRQUICK-310ML

For 400 ml sausage packs and 310 ml cartridges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-20MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-PE-30MM

Silicone-free and good joint filling strength
x 25 m
PE backfill sealant

SEALCORDMATL-PE-40MM

Silicone-free and good joint filling strength
x 50 m
Surface bonding agent Primer for Plastic/Wood/Stone

PRIM-BONDSEAL-PLA/WO/STN-250ML

Optimisation of plastic, wood, stone and concrete surfaces
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information