Welcome to Würth Hungary For trade customers only

Screwdriver handle with option to convert to T-handle (without shank)

T-handle screwdriver (without blade)
HNDL-SCRDRIV-6,35MM-T-HANDLE

Art.-no. 06138000

EAN 4052712527562

Individual price display after login
Screwdriver handle with option to convert to T-handle (without shank)

Art.-no. 06138000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2-component screwdriver handle, which can be easily converted to a T-handle, with 1/4 inch (6.35 mm) hexagon shank mount
  • Quick, easy and versatile use as a T-handle or standard screwdriver

  • Fatigue-free working with the 2-component handle, which fits perfectly in the hand due to the soft outer material

  • Effective power transmission due to the secure grip provided by the ergonomic finger recesses and the flat sides

  • Shanks are easily exchanged using the T-handle screwdriver mount
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

Handle length/handle width

101.5 / 38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information