Welcome to Würth Hungary For trade customers only

Screw set ADAS

MSRE/CALIBRTL-CV-ADAS-SCREWS-SET

Art.-no. WW01000773

EAN 4062856944156

Individual price display after login
Screw set ADAS

Art.-no. WW01000773

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Spare part "screw set ADAS" with all the screws required for ADAS Calibration Tool
  • Complete set of screws for the ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic

  • All screws used in the ADAS Calibration Tool in one set

  • The ideal addition for proactive preparation against loss (especially in intensive mobile use)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spare part for ADAS Calibration Tool Truck/Bus or ADAS Calibration Tool Basic

Width

200 mm

Length

300 mm

Height

100 mm

Product weight (per item)

1.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information