Screw hook, bent, with collar
Steel zinc-plated wood screw thread flanged
SCRHOK-FLG-(A2K)-5X86MM
Art.-no. 023465 901
EAN 4011231289634
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 86 mm |
Internal diameter of hook (d2) | 14.5 mm |
Thread length (thread for woodwork) (lg) | 40 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Screw-in length | 54 mm |
Design | With collar |
