Welcome to Würth Hungary For trade customers only

Screw holder for VG Fix setting template

Screw holder for VG Fix setting template
SCRHOLD-F.SCR-VG-FIX-D8MM

Art.-no. 01653003

EAN 4049557280349

Individual price display after login
Screw holder for VG Fix setting template

Art.-no. 01653003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Available in 6/8/10 mm diameters

  • Suitable for ASSY plus VG cylinder head screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Formation of main/secondary beam connections with ASSY plus VG full-thread screws.

Material

Steel

Surface

Zinc plated

Weight

317 g

Number of pieces

1 PCS

Suitable for screw

ASSYplus VG cylinder head diameter 8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information