Welcome to Würth Hungary For trade customers only

Screw cap GPN 800

Screw cap GPN 800 inch thread
SCRCAP-GPN800-9/16-18UNF-YELLOW

Art.-no. 059880710

EAN 4048539252381

Individual price display after login
Screw cap GPN 800

Art.-no. 059880710

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For American thread (inch)

Non-slip external knurl for easy manual installation

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

UNF9/16

Outer diameter (d2)

18 mm

Height (h1)

13.5 mm

Interior height (h2)

12 mm

Other standard

GPN 800

Material

HDPE - High density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 80 °C

Max. short-term temperature resistance

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information