Welcome to Würth Hungary For trade customers only

Sanitiser Quick & Clean

Hand and surface sanitiser Quick & Clean
SANTS-HND-SRF-QUICK-CLEAN-100ML

Art.-no. 0890600307

EAN 4062856469093

Individual price display after login
Sanitiser Quick & Clean

Art.-no. 0890600307

Individual price display after login
Quantity
PU
x 24 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal sanitiser for cleaning and disinfecting surfaces and hands. Dermatologically tested.
  • Ready for use for cleaning and disinfecting hands and surfaces

  • Tested as surface sanitiser against micro-organisms

  • Gentle on the skin

  • Active substances are listed in accordance with EN 1062/2014

  • Compliant with PN-EN 1276/2010 standards

  • The dermatological report complies with EN 1223/2009 for cosmetic products
Notice

Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep the bottle tightly closed. Do not use on hot surfaces or in direct sunlight. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Hands: Spray on dry hands. Rub hands for a few seconds and keep them moist for the entire duration of use.


Surfaces: Spray on the surface to be disinfected, leave to act for a few seconds and wipe the surface.

Chemical basis

Ethanol

Smell/fragrance

Alcohol

Colour

Transparent, whitish

Min. flashing point

21 °C

Shelf life from production

60 Month

Density conditions

at 20°C

Contents

100 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information