Sanitiser MultiSan 80
Surface disinfectant D3001
SRFDISINF-(D3001)-5LTR
Art.-no. 0890600309
EAN 4062856469079
Register now and access more than 125,000 products
- Ready for use for cleaning and disinfecting surfaces
- Tested as surface sanitiser against micro-organisms
- Gentle on the skin
- Active substances are listed in accordance with EN 1062/2014
- Compliant with PN-EN 1276/2010 standards
Product for professional applications Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Do not use on hot surfaces or in direct sunlight. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.
Datasheets(X)
Spray on the surface to be disinfected, leave to act for a few seconds and wipe the surface.
| Chemical basis | Ethanol | 
| Smell/fragrance | Alcohol | 
| Colour | Colourless | 
| Shelf life from production | 60 Month | 
| Density conditions | at 20°C | 
| Contents | 5 l | 
 
  
  
