Welcome to Würth Hungary For trade customers only

Sandpaper triangle Useit® Superpad, wood

Wood sandpaper triangle Useit Superpad
DSPAP-USEIT-P-P120-100X147MM

Art.-no. 0581221120

EAN 4046778304625

Individual price display after login
Sandpaper triangle Useit® Superpad, wood

Art.-no. 0581221120

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface


  • No clogging, high sanding performance, long service life, uniform grinding finish

  • Dust and shadow-free operation


Saves time and money


Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives



No clogging of abrasive


Hole pattern optimised for material and amount of dust produced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Wurth Superpad for wood is universally suitable with or without dust extraction.

Form

Triangular

Dimensions of triangle-shaped sandpaper

100 x 147 mm

Hole pattern

Multiple perforations

Grid size

120

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information