Welcome to Würth Hungary For trade customers only

Sanding belt made of composite corundium for satin finishing machinery

SNDBL-F/MAT-G180-40X600MM

Art.-no. 0672972180

EAN 4011231553971

Individual price display after login
Sanding belt made of composite corundium for satin finishing machinery

Art.-no. 0672972180

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used for sanding pipes, pipe corners and constructions with closed pipes, sanding of arc welding seams, removal of hardened colour, removal of rust and salts

High resistance to tearing


Flexible, soft cotton fabric



Long shelf life


Resin connection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Low and high alloy steels, stainless steels, nickel and titanium alloys, brass, copper, aluminium and zinc.

Width x length

40 mm x 600 mm

Grid size

180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information