Welcome to Würth Hungary For trade customers only

Sanding Block made of cork

Sanding block made of cork
SNDBLOCK-CORK-L100-B60-H40

Art.-no. 071564 06

EAN 4011231744577

Individual price display after login
Sanding Block made of cork

Art.-no. 071564 06

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

100 x 60 x 40 mm

Length

100 mm

Width

60 mm

Adhesive system

Without

Material

Cork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information