Welcome to Würth Hungary For trade customers only

Safety shoe S1

SAFESH-S1-ISO20345-(AIR TREK)-BLUE-SZ44

Art.-no. 089987344

EAN 4045989610570

Individual price display after login
Safety shoe S1

Art.-no. 089987344

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

44

Material of shoes upper

Kevlar®

Safety category

S1

Standards

ISO 20345, EN 345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information