Safety sandals S1
Safety sandals S1 Uvex1 G2 6842
SANDALS-UVEX-UVEX1-G2-68428-S1-ESD-SZ35
Register now and access more than 125,000 products
- Excellent cushioning properties in the forefoot and heel, good return of impact energy over the entire midsole, and optimal stability due to the foamed heel cup
- Ergonomically designed TPU sole: particularly durable and highly slip-resistant, tread profile is particularly suitable for use on industrial floors
- Uvex Xenova® protective toe cap: compact, anatomically shaped, with good lateral stability, non-thermally conductive, more toe room, and optimal fit
- Virtually seamless upper construction made of perforated high-tech micro velour material to avoid pressure points
- Replaceable, antistatic comfort footbed with moisture transport system, additional heel and forefoot cushioning, and good arch-supporting properties
- Individually adjustable, double hook-and-loop closure, upper hook-and-loop closure can be adjusted in length for an individual fit
Datasheets(X)