Welcome to Würth Hungary For trade customers only

Safety knife Martor Secumax 320 32000

KNIFE-MARTOR-SECUMAX-320-32000110.02

Art.-no. 1971000082

EAN 4061975681898

Individual price display after login
Safety knife Martor Secumax 320 32000

Art.-no. 1971000082

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Safety knife with concealed blade, specially designed for films and plastic strapping.

COMBI reloaded. The new generation.


As a film expert, the SECUMAX COMBI used to be in a class of its own – but now it has a legitimate successor. The unusual design of the new SECUMAX 320 captivates at first glance. On the second glance, you'll also appreciate its inner value. For example, the perfected ergonomics in comparison to its predecessor or the updated blade change. And what about "maximum occupational safety"? This has always been a part of the COMBI DNA – and it remains so.


  • Installed blade: 92043
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

158 mm

Blade width

13 mm

Material of handle

Plastic glass fibre reinforced

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information