Welcome to Würth Hungary For trade customers only

Safety hook with swivel, QC 10

Swivel self locking hook GK10
SAFEHOK-SWIV-CHN-GD10-(2,5T)-D7/8

Art.-no. 5162810507

EAN 4058794806106

Individual price display after login
Safety hook with swivel, QC 10

Art.-no. 5162810507

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

End fitting for lifting chain
  • Quality class 10

  • Painted orange
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load-carrying capacity (WLL)

2500 kg

Chain diameter

7/8 mm

Mouth width (w1)

34 mm

Adapter diameter (d2)

27 mm

Adapter diameter 2 (d4)

36 mm

Hook width (b3)

26 mm

Hook thickness (s1)

20 mm

Hook length (l2)

182 mm

Material thickness of hook top (s2)

13 mm

Product weight (per item)

1215.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information