Welcome to Würth Hungary For trade customers only

Safety cabinet REFILLOmat T90

Refillomat safety cabinet T90
SFTYCAB-REFILLO-T90-100033-5X20LRED3020

Art.-no. 1981000029
EAN 4065746660907
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Hinged door cabinet type 90 in accordance with DIN EN 14470-1

  • Can be used for water-polluting, flammable and highly flammable liquids in accordance with BetrSichV (German Industrial Safety Regulation)

  • Floor collection tray

  • Closed system meaning no escape of vapours

  • The filled can is available after 7 seconds

  • Always the right active ingredient thanks to the coding plate

  • Advantages through the procurement and disposal of large containers

  • Exhaust connection

  • Earth connection

  • External dimensions: 1,194 x 612 x 1,385 mm (WxDxH)

  • Internal dimensions: 1,081 x 444 x 932 (WxDxH)

  • Weight: 360 kg

  • CE marking


Available REFILLOmat stations with the following compatible active substances:


  • Assembly and part cleaner 1A

  • Brake cleaner

  • Assembly power cleaner

  • Rost-Off Plus

  • Multi

  • Silicone spray

  • Active windscreen cleaner

  • Cockpit cleaning and care spray

  • Leak detector

  • Eco welding spray
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

1194 x 1385 x 612 mm

Material

Sheet steel

Colour

Traffic red RAL 3020

Design

2 storage shelves (no perforated sheet)

Surface

Powder-coated

Fire resistance rating

T90

Width (internal dimension)

1081 mm

Height (internal dimension)

932 mm

Depth (internal dimension)

444 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information