Sack truck
Barrow
SACKTR-ST-SOLIDRBR-400X180MM
Art.-no. 0962400101
EAN 4048539431649
Register now and access more than 125,000 products
Datasheets(X)
Toe plate width | 400 mm |
Toe plate depth | 180 mm |
Toe plate thickness | 4 mm |
Load capacity | 250 kg |
Wheel diameter | 250 mm |
Wheel width | 60 mm |
Material of wheel | Solid rubber |
Height | 1200 mm |
Handle height | 1200 mm |
Width | 630 mm |
Depth | 450 mm |
Pipe-wall thickness | 1.75 mm |
Pipe diameter | 26.9 mm |
Material of push cart scoop | Steel plate |