Sabre saw blade, construction, three stars For aerated concrete
Sabre saw blade 3S for aerated concrete
SSB-CNST-2PCS-150X4,3
Art.-no. 060803024
EAN 4038898410430
Register now and access more than 125,000 products
- Coarse tooth pitch of 4.3 mm and offset teeth for fast results
Further technical information can be found on the packaging of the product.
Datasheets(X)
Length (L) | 150 mm |
Teeth spacing | 4.3 mm |
Thickness | 1.25 mm |
Especially suitable for | Aerated concrete |
Suitable for | Fibre cement, Brick, Asbestos cement, glass-fibre-reinforced plastic |
Min./max. material thickness | 6-100 mm |
Number of pieces | 2 PCS |