Welcome to Würth Hungary For trade customers only

START UP Urban Würth 2024 shoulder bag

Shoulder bag Start Up 2.0
BAG URBAN START UP WUERTH DARK GREY

Art.-no. M485232999

EAN 4255663204494

Individual price display after login
START UP Urban Würth 2024 shoulder bag

Art.-no. M485232999

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Start Up Urban Würth 2024 shoulder bag with logo
  • Perfect shoulder bag for everyday use

  • With length-adjustable shoulder strap

  • Functional zip and slip pockets for plenty of storage

  • Dimensions: Length 24 cm x width 21 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark grey

Length

24 cm

Width

21 cm

Size

One size

Material

100% polyester

Care instruction

Do not wash, Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Product weight (per item)

160.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information