SL locking device
SL-locking device steel zinc plated
LOK-SL-ESN08-(A2K)-D10,0MM
Register now and access more than 125,000 products
- Radial shaft locking clip that can be fitted and removed without tools
- Balances out longitudinal tolerances thanks to spring-action legs
- Rattle-free fit thanks to axial pretension
- Double retention against accidental removal
- High axial load-bearing capacity
Datasheets(X)
![]() | |
Suitable for shafts (d2) | 10 mm |
Suitable for groove diameter (d3) | 8 mm |
Suitable for groove width (m1) | 1.05 mm |
Internal diameter (d1) | 8.2 mm |
Width (b1) | 18 mm |
Height (h1) | 22 mm |
Material | Steel |
Surface | Zinc plated |
Form | ESN08 |
RoHS-compliant | Yes |