SCREWDRIVER 1/4 INCH TIP
Screwdriver 1/4 inch REDSTRIPE
SCRDRIV-1/4IN-SKT-L200MM
Art.-no. 5751014902
EAN 4065746752503
Register now and access more than 125,000 products
2K Handle
2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.
Wide Visible Markings
Enable quick identification, for effortlessly pick the right tool from a tool bag or pouch, saving time and efforts.
Datasheets(X)
Tip size | 1/4 inch |
Blade length (A) | 100 mm |
Handle length (B) | 100 mm |
Handle width (C) | 32 mm |