SC spot weld cutter Multi Performance DIN 1897
DRL-SPTWELD-DIN1897-SC-4CUTEDGE-8X79MM
Art.-no. 0710789080
EAN 4061975387127
Register now and access more than 125,000 products
The tool has 4 cutting edges for demanding work where compromising is not an option
High-performance cutting
Up to 100 % faster than conventional 3-blade carbide spot weld cutters
Extremely durable
Lasts up to 100 % longer compared to conventional carbide spot welding drills
Extremely robust
Up to 100 % faster than conventional 3-blade carbide spot weld cutters
Maximum comfort
Optimal drilling performance thanks to its excellent centring on the spot weld
MAGMA multilayer coating
- High thermal and oxidation stability (operating temperature up to 800 °C)
- Extremely robust and abrasion-resistant (hardness approximately 3,500 HV)
- Lasts up to 9 times longer than the spot weld cutter
- Lasts up to twice as long as traditional coatings, e.g. TiN
3-face shank for working faster and more comfortably with hand-held drills
- No drill chuck rotation
- Optimal power transmission
- Drill chuck protected from damage
- Minimal effort required to open and close the drill chuck
- Do not use with pneumatic machines (e.g. Vario drill, Spitznagel etc.)
- Do not use with drills equipped with impact drill chucks or on spindles
Datasheets(X)
Ideal for drills with 3-jaw drill chuck
- Its extremely hard carbide makes it particularly brittle and prone to breakage if not handled correctly.
- Position the tip at the correct angle. First, position the cutting tool in the centre, then make the cut by applying even contact pressure
- Avoid rapid applications, side impacts and dropping the drill at all costs
- If possible, use coolants/lubricants
Quality | ZEBRA-Premium |
Cutting material | SC |
Surface | Magma multilayer coating |
Suitable for tensile strength up to | 1500 N/mm² |
Diameter | 8 mm |
Length | 79 mm |
Chip flute length | 37 mm |
Shank diameter | 8 mm |
Shank style | 3-face shank |
Type | DIN 1897 solid carbide multi-performance |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 4 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!