SAHARA vehicle dry abrasive paper
Abrasive paper roll SAHARA
DSPAP-ROLL-P120-115MMX50M
Art.-no. 057486 120
EAN 4024835290128
Register now and access more than 125,000 products
Flexible latex paper
- Extremely high resilience of abrasive even at edges
Long tool life
Fully synthetic resin with stearate coating
- Low clogging behaviour
Very high removal rate, long service life
Datasheets(X)
Grain P40–P120
Initial sanding of new-part factory primers (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grain: P100–P500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, acrylic paints, clear lacquers, water-based paints, thick-film, priming, synthetic-resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.
![]() | |
Form | Roll |
Width x length | 115 mm x 50 m |
Grid size | P120 |
Backing material | Latex paper |
