Welcome to Würth Hungary For trade customers only

Router OF 1250-E

Router OF 1250-E
ROUTR-EL-(OF 1250-E)

Art.-no. 57062100

EAN 4065746472432

Individual price display after login
Router OF 1250-E

Art.-no. 57062100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic and powerful with 1,250 watt motor and 60 mm stroke of plunge router
  • Various grip positions for precise handling

  • Excellent trimming depth control thanks to fast macro depth adjustment, simple fine adjustment and locking of the set cutting depth

  • Spindle lock for quick and easy tool change

  • Ergonomic shape ensures that the tool is comfortable to use

  • Low weight for easy handling

  • Overload protection prevents damage to the motor due to overload

  • Ideal for high-precision and rapid routing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Frequency

50 Hz

Power input

1250 W

Min./max. idle speed

10.000-24.000 rpm

Stroke of plunge router

60 mm

Weight of machine

3.6 kg

Cable length

4 m

Adapter diameter

8 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Groove cutter for wood With cutting bit

CTR-SL-DRLEDG-TC-S8-4X45MM

For grooving, formatting and seaming in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Groove cutter for wood With cutting bit

CTR-SL-DRLEDG-TC-S8-6X55MM

For grooving, formatting and seaming in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Round nose router bit

CTR-GRV-TC-S8-D16-L41MM

For internal and edge profiling as well as for copying in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Round nose router bit

CTR-GRV-TC-S8-D25,4-L44MM

For internal and edge profiling as well as for copying in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
V-groove cutter for wood

CTR-SL-V-TC-S8-14X50MM

For V-grooves for internal profiling, lettering in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Cutter for wood and gypsum cardboard

CTR-PLSTBRD-TC-S8-D32-L49MM

V-grooves for seaming in gypsum plasterboard
x 1 pcs
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D16,7-L49MM

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D18,7-L50MM

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D22,7-L52MM

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Rabbeting cutter for wood With ball bearing

RBT-CTR-TC-S8-31,7X54MM

For rebate machining in soft and hard woods and sheet materials
x 1 pcs
Chamfer cutter for wood With ball bearing

CTR-CMFR-BALBEAR-TC-S8-D24-L50MM

For edge processing of chamfers in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Chamfer flush milling cutter for wood With ball bearing

TRMCTR-WO-BALBEAR-TC-S8-D24-L54MM

For edge processing for flush milling and chamfering in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Flush milling cutter for wood With ball bearing

FLUSHCTR-BALBEAR-TC-S8-D12,7-L65MM

For joining and flush milling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Wood milling cutters Inserts for groove cutter

CTR-SL-REVPLT-TC-S12-14X92MM

For copying using Häfele templates and fitting kitchen worktops
x 1 pcs
Flush milling cutter for wood with ball bearing above

CTR-SL-TC-S8-20X60MM

For flush milling and copying templates with spacing ring above in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Industrial wet and dry vacuum cleaner ISS 30-L AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS30-L-AUTOMATIC)

Universal vacuum cleaner with L certification and automatic filter cleaning
x 1 pcs
Industrial wet and dry vacuum cleaner ISS 40-M AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS40-M-AUTOMATIC)

Universal safety vacuum suitable for construction sites, with M certification and automatic filter cleaning
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information