Welcome to Würth Hungary For trade customers only

Router OF 1100-E

Router, OF 1100-E in plastic case
ROUTR-EL-(OF1100-E)-CASE
OF1100-E

Art.-no. 07027551

EAN 4024835489744

Individual price display after login
Router OF 1100-E

Art.-no. 07027551

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful 1100-watt router in the 8 mm class with high precision, great working comfort and electronic speed control.

Speed pre-selection with different materials and milling cutters


Electronic knurled wheel



Consistently good milling pattern in wood, plastic and aluminium


Constant electronics for consistent rotation speed



Protection of the user and the motor


Soft start



Permanently reliable machine hold


  • Milling depth lock on left handle

  • On/off switch with power-on inhibitor and lock on right handle


Easy to use


Rubberised handles and low centre of gravity



Precise and careful plunging


2 milling basket columns in high-quality die cast aluminium housing



Precise


Parallel stop with fine adjustment in 0.1 mm range and vacuum adapter



For precise template milling


Factory-adjusted guide sleeve system



Simple milling depth adjustment


with rough setting and fine adjustment in 0.1 mm increments



Precise work and fast cutter replacement


Precision collet chuck and spindle lock



Clean work


Left milling basket column can be rotated 360°, patented dust extraction system

Notice

For effective suction, we recommend the ISS 45-M automatic industrial wet and dry vacuum cleaner and the universal connection piece for electric tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

1100 W

Power output

600 W

Min./max. idle speed

8000-24000 rpm

Stroke of plunge router

55 mm

Milling cutter diameter

30 mm

Groove milling cutter diameter

36 mm

Weight of machine

3.1 kg

Cable length

4 m

Router OF 1100-E including:
Collet with clamping nut included For OF 1100-E electric router
1 x
Collet with clamping nut included For OF 1100-E electric router

COLLET-RM-ROUTER-NUT-8MM

Quantity: 1 x
Rip fence For OF 1100-E routers
1 x
Rip fence For OF 1100-E routers

RIPFENCE-RM-BAR-(OF1100-E)

Description: With fine adjustment and suction adapter, including guide rods
Quantity: 1 x
Guide sleeve For OF 1100-E electric router
1 x
Guide sleeve For OF 1100-E electric router

GUIDSLEV-RM-(OF1100-E)-24MM

Description:
24 mm
Quantity: 1 x
1 x
Sealing cap

CAP

Quantity: 1 x
1 x
Double open-end wrenches

KEY

Quantity: 1 x
Plastic case For OF 1100-E electric router
1 x
Plastic case For OF 1100-E electric router

CASE-EMPTY-(OF1100-E)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide sleeve For OF 1100-E electric router

GUIDSLEV-RM-(OF1100-E)-40MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information